Damrow Curd Mill Stainless Steel

Damrow Curd Mill Stainless Steel

Damrow Curd Mill Stainless Steel. Model: S-12. Machine is equipped with (40) 4-1/2 in. dia. cutting discs and a 14-1/2 in. L x 5 in. W cutting spool. Its tubular Frame and (4) caster wheels allow this piece to be moved easily from any location. The counterbalance allows the head to lift allowing for easy storage. Baldor Industrial Motor, 1-1/2 hp, 1725 rpm, 115/230 V, 18/9 Amps, 60 Hz, single phase. Inlets: 17 in. L x 15 in. W infeed hopper. Outlets: 15 in. L x 8 in. W discarge chute. Overall dimensions: 62 in. L x 28 in. W x 45 in. H (67 in. H in vertical position).

Product Details

  • Stock No: 45.GR802.9a
  • Manufacturer: Damrow Brothers Company
  • Model: S-12

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Damrow Curd Mill Stainless Steel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed