Dayton Dust Collector

Dayton Dust Collector

Dayton Dust Collector. Model 5E820B. Maximum flow: 2400 CFM. Drum capacity: 55 gal. Motor: 7-1/2 hp, 208-230/460 V, 3,510 rpm, Blower dimensions: 18 in. dia. x 7-1/2 in. W. Inlets: 7 in. dia. (bottom), 8-1/2 in. dia. (middle side), 7-1/2 in. dia. (top side). Cast iron Frame and body. Clearance to ground from bottom opening: 49 in. Top lifting lug with floor mounting plates on legs. Overall dimensions: 45 in. L x 35 in. W x 100 in. H.(H17)(ACN35).

Product Details

  • Stock No: 5a.KGE-27360.a
  • Manufacturer: Dayton
  • Model: 5E820B

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3510
  • Motor Voltage: 208-230/460

Dimensions:

  • Length (Inches): 45
  • Width (Inches): 35
  • Height (Inches): 100
  • ACN: 35

Additional Product Details

Dayton Dust Collector

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed