Dayton Dust Collector

Dayton Dust Collector

Dayton Dust Collector. Model 5E820B. Motor: 7-1/2 hp, 208-230/460 V, 3,515 rpm. Blower dimensions: 18 in. dia. x 7-1/2 in. W. Bottom Inlets: 7 in. dia. (bottom), Middle Side 8-1/2 in. dia. (middle side), 7-1/2 in. dia. (top side). Cast iron Frame and body. 49 in. Clearance to ground from bottom opening: 49 in. Top lifting lug with floor mounting plates on legs. Overall dimensions: 45 in. L x 35 in. W x 100 in. H.

Product Details

  • Stock No: 5a.KGE-27361.a
  • Manufacturer: Dayton

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Dayton Dust Collector

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed