DCA Electric Stainless Steel Donut Fryer

DCA Electric Stainless Steel Donut Fryer

DCA Electric Stainless Steel Donut Fryer. Model: RFR 134. S/N: 111. Unit specifications: 13.9 kW, 208 V, 50/60 Hz, 3 phase. Oil sump tank dimensions: 3 in. L x 28 in. W x 6-3/4 in. H. Capacity: 21.5 gallons (High level oil), 16 gallons (Low level oil). Oil level indicator. Fryer cover: 36-1/2 in. L x 25 in. W x 1-1/4 in. H. Oil flow valve equipped; 1/4 graduations. Heat regulating switch: 0-400 °F with reset. Indicator lights for heaters 1-3 and hi limit. Overall dimensions: 44 in. L x 41 in. W x 41 in. H.

Product Details

  • Stock No: HDPH406.4a
  • Manufacturer: DCA
  • Model: RFR 134
  • Serial Number: 111

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 18.6
  • Motor Voltage: 208
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 44
  • Width (Inches): 41
  • Height (Inches): 41

Additional Product Details

DCA Electric Stainless Steel Donut Fryer

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed