DCI Processor 300 gallon

DCI Processor 300 gallon

300 Gallon DCI Processor, S/N 87-D-34799-A, inner dimensions: 42 in. diameter x 54 in. H sloped up to 58 in. H, sloped bottom, 2 in. bottom outlet, 2 thermowells, 2-speed agitator, 1/2 to 1/4 hp, 460 volt, 1,800 rpm to 900 rpm, 18-1/2 in. manway, top inlets (2) 1-1/2 in. and (1) 3 in., 1-1/2 in. jacket connections, jkt rating 0 psi, stainless steel ladder, 2 CIP spray balls, overall dimensions 64 in. diameter x 103 in. H.

Product Details

  • Product ID: 5933
  • Stock No: 115.GR801.
  • Manufacturer: DCI Inc.
  • Model:
  • Serial Number: 87-D-34799-A
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 300 Gallon DCI Processor, S/N 87-D-34799-A, inner dimensions: 42 in. diameter x 54 in. H sloped up to 58 in. H, sloped bottom, 2 in. bottom outlet, 2 thermowells, 2-speed agitator, 1/2 to 1/4 hp, 460 volt, 1,800 rpm to 900 rpm, 18-1/2 in. manway, top inlets (2) 1-1/2 in. and (1) 3 in., 1-1/2 in. jacket connections, jkt rating 0 psi, stainless steel ladder, 2 CIP spray balls, overall dimensions 64 in. diameter x 103 in. H.
  • manufacturer: DCI Inc.
  • name: DCI Processor 300 gallon
  • product_id: 5933
  • serial_number: 87-D-34799-A
  • stock_no: 115.GR801.

DCI Processor 300 gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed