DCI Processor 300 gallon
DCI Processor 300 gallon
300 Gallon DCI Processor, S/N 87-D-34799-B, inner dimensions: 42 in. diameter x 54 in. H sloped up to 58 in. H, sloped bottom, 2 in. bottom outlet, 2 thermowells, 2-speed agitator, 1/2 to 1/4 hp, 460 volt, 1,800 rpm to 900 rpm, 18-1/2 in. manway, top inlets (2) 1-1/2 in. and (1) 3 in., 1-1/2 in. jacket connections, jkt rating 0 psi, stainless steel ladder, 2 CIP spray balls, overall dimensions 64 in. diameter x 103 in. H.
Product Details
- Product ID: 5932
- Stock No: 115.GR901.
- Manufacturer: DCI Inc.
- Model:
- Serial Number: 87-D-34799-B
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 300 Gallon DCI Processor, S/N 87-D-34799-B, inner dimensions: 42 in. diameter x 54 in. H sloped up to 58 in. H, sloped bottom, 2 in. bottom outlet, 2 thermowells, 2-speed agitator, 1/2 to 1/4 hp, 460 volt, 1,800 rpm to 900 rpm, 18-1/2 in. manway, top inlets (2) 1-1/2 in. and (1) 3 in., 1-1/2 in. jacket connections, jkt rating 0 psi, stainless steel ladder, 2 CIP spray balls, overall dimensions 64 in. diameter x 103 in. H.
- manufacturer: DCI Inc.
- name: DCI Processor 300 gallon
- product_id: 5932
- serial_number: 87-D-34799-B
- stock_no: 115.GR901.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.