DCI Remelt Tank Stainless Steel - 185 Gallon
DCI Remelt Tank Stainless Steel - 185 Gallon
DCI jacketed remelt tank, stainless steel, 185 gallon, 3 foot diameter x 3-1/2 foot height with split converse and basket, with a sanitary fully draining bottom 1 1/2 inch tri-clamp ferrule outlets and hinged lids. Serial no. 82-F-28294.
Product Details
- Product ID: 6683
- Stock No: 30.LOL114a.4a
- Manufacturer: DCI Inc.
- Model:
- Serial Number: 82-F-28294
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: DCI jacketed remelt tank, stainless steel, 185 gallon, 3 foot diameter x 3-1/2 foot height with split converse and basket, with a sanitary fully draining bottom 1 1/2 inch tri-clamp ferrule outlets and hinged lids. Serial no. 82-F-28294.
- manufacturer: DCI Inc.
- name: DCI Remelt Tank Stainless Steel - 185 Gallon
- product_id: 6683
- serial_number: 82-F-28294
- stock_no: 30.LOL114a.4a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.