DCI Stainless Steel Processor Tank-2,000 Gallon

DCI Stainless Steel Processor Tank-2,000 Gallon

DCI Stainless Steel Processor Tank- 2,000 Gallon. S/N 85-D-32491. Product section is not designed to be pressurized. Bridge for motor: 15 in. W x 10 in. H. Drive shaft for agitator: 2 in. (4) Inlets: 3-1/2 in., 1-1/2 in., 2 in., 1/2 in. Jacket inlets: (7) 1-1/2 in. Outlets: (1) 2 in. Manway: 20 in. dia. Inside dimensions: 96 in. dia. x 82-1/2 in. H. (4) legs: 10-1/2 in. H. Overall dimensions: 121 in. L x 100 in. W x 119 in. H.

Product Details

  • Product ID: 6107
  • Stock No: HDBD028.80
  • Manufacturer: DCI Inc.
  • Model:
  • Serial Number: 85-D-32491
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: DCI Stainless Steel Processor Tank- 2,000 Gallon. S/N 85-D-32491. Product section is not designed to be pressurized. Bridge for motor: 15 in. W x 10 in. H. Drive shaft for agitator: 2 in. (4) Inlets: 3-1/2 in., 1-1/2 in., 2 in., 1/2 in. Jacket inlets: (7) 1-1/2 in. Outlets: (1) 2 in. Manway: 20 in. dia. Inside dimensions: 96 in. dia. x 82-1/2 in. H. (4) legs: 10-1/2 in. H. Overall dimensions: 121 in. L x 100 in. W x 119 in. H.
  • manufacturer: DCI Inc.
  • name: DCI Stainless Steel Processor Tank-2,000 Gallon
  • product_id: 6107
  • serial_number: 85-D-32491
  • stock_no: HDBD028.80

DCI Stainless Steel Processor Tank-2,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed