DCI Vertical Stainless Steel Steam Jacketed Process Tank-2,000 Gallon

DCI Vertical Stainless Steel Steam Jacketed Process Tank-2,000 Gallon

DCI Vertical Stainless Steel Steam Jacketed Process Tank-2,000 Gallon. S/N: 88F36352B. National No: 1059. Dome Top. Vertical agitation wide sweep, 5 hp, National Board No: 1058. Top manway. Jacket M.A.W.P. 90 Psi @ 332 °F, jacket volume: 15.3 Gal. Overall dimensions 8 ft. 4 in. dia x 6 ft. 8 in. L x 12 ft. H. (ACN538a-87).

Product Details

  • Product ID: 8824
  • Stock No: pCFPH137.119a
  • Manufacturer: DCI Inc.
  • Model:
  • Serial Number: 88F36352B
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: DCI Vertical Stainless Steel Steam Jacketed Process Tank-2,000 Gallon. S/N: 88F36352B. National No: 1059. Dome Top. Vertical agitation wide sweep, 5 hp, National Board No: 1058. Top manway. Jacket M.A.W.P. 90 Psi @ 332 °F, jacket volume: 15.3 Gal. Overall dimensions 8 ft. 4 in. dia x 6 ft. 8 in. L x 12 ft. H. (ACN538a-87).
  • manufacturer: DCI Inc.
  • name: DCI Vertical Stainless Steel Steam Jacketed Process Tank-2,000 Gallon
  • product_id: 8824
  • serial_number: 88F36352B
  • stock_no: pCFPH137.119a

DCI Vertical Stainless Steel Steam Jacketed Process Tank-2,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed