DCI Vertical Stainless Steel Steam Jacketed Process Tank with Agitator -1,500 Gallon

DCI Vertical Stainless Steel Steam Jacketed Process Tank with Agitator -1,500 Gallon

DCI Vertical Stainless Steel Steam Jacketed Process Tank with Agitator -1,500 Gallon. S/N: 88F36351A. National No: 1056. Dome Top. 4- bladed prop provides agitation. 3 hp, 1,700 rpm, 460 volts, 95 psi rated. Top manway. Jacket M.A.W.P. 90 Psi @ 332 °F, jacket volume: 10.5 Gal. Overall dimensions 7 ft. 5 in. dia x 6 ft. 5 in. L x 11 ft. H. (ACN500).

Product Details

  • Product ID: 8825
  • Stock No: pCFPH138.119a
  • Manufacturer: DCI Inc.
  • Model:
  • Serial Number: 88F36351A
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: DCI Vertical Stainless Steel Steam Jacketed Process Tank with Agitator -1,500 Gallon. S/N: 88F36351A. National No: 1056. Dome Top. 4- bladed prop provides agitation. 3 hp, 1,700 rpm, 460 volts, 95 psi rated. Top manway. Jacket M.A.W.P. 90 Psi @ 332 °F, jacket volume: 10.5 Gal. Overall dimensions 7 ft. 5 in. dia x 6 ft. 5 in. L x 11 ft. H. (ACN500).
  • manufacturer: DCI Inc.
  • name: DCI Vertical Stainless Steel Steam Jacketed Process Tank with Agitator -1,500 Gallon
  • product_id: 8825
  • serial_number: 88F36351A
  • stock_no: pCFPH138.119a

DCI Vertical Stainless Steel Steam Jacketed Process Tank with Agitator -1,500 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed