De Laval Vacuum Condensate Pump

De Laval Vacuum Condensate Pump

De Laval Vacuum Condensate Pump. S/N: 41118-CJ. Tank dimensions: 7-3/4 in. dia. x 23-1/2 in. L. Tank capacity: 4.8 gallons. Motor, 1hp, 3450 rpm, 208-220/440 V, 3.16-3.04/1.52 amps, 60 Hz, 3 phase. Inlet: 2 in. female npt. Outlet: 1 in. female npt. Outlet: 1/2 in. female npt with plug for drain. Overall dimensions: 27 in. L x 8 in. W x 21 in. H.

Product Details

  • Product ID: 2712
  • Stock No: 19a.GR886.
  • Manufacturer: DeLaval
  • Model:
  • Serial Number: 41118-CJ

Pump Details

  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM: 4.8
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets:

  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 0.5
  • Inlet/Outlet 2 Type: FNPT
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? yes
  • # Motors:
  • Motor Manufacturer:
  • Motor Horsepower(HP): 1
  • Motor RPM: 3450
  • Motor Voltage: 208-220/440
  • Motor Amps: 3.16-3.04/1.52
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 27
  • Width (Inches): 8
  • Height (Inches): 21
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

De Laval Vacuum Condensate Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed