DeLaval Contherm Scraped-Surface Heat Exchanger

DeLaval Contherm Scraped-Surface Heat Exchanger

DeLaval Contherm® Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder and rotor materials of construction: Chrome plated nickel cylinder barrel and stainless steel rotor. Rotor design: non-staggered.12 bronze scrapers: 24 in. x 1-5/8 in. Upper and lower seat type: double mechanical with water flush. Upper and lower ports: 3 in. Upper and lower head design: straight. Drive type: belt driven with 7-1/2 HP motor. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these Contherm® scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).

Product Details

  • Product ID: 8876
  • Stock No: pWNDS678.50
  • Manufacturer: DeLaval
  • Model: 6x9 HC-NCC
  • Serial Number: HC2618NCC

Votator & Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

DeLaval Contherm Scraped-Surface Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed