Dimpled Jacketed Tank-350 Gallon
Dimpled Jacketed Tank-350 Gallon
Dimpled Jacketed Tank- 350 Gallon. 316 stainless steel. Removable hinged lid. Inlets/outlets: (4) 3/4 in. dia. FPT jacket ports: (1) 2 in. dia. Q-line fitting, (1) 2 in. dia. threaded inlet, (1) 3 in. dia. central outlet. Overall dimensions: 52 in. L x 50 in. W x 69-1/2 in. H.
Product Details
- Product ID: 5944
- Stock No: DSBI144.11a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Dimpled Jacketed Tank- 350 Gallon. 316 stainless steel. Removable hinged lid. Inlets/outlets: (4) 3/4 in. dia. FPT jacket ports: (1) 2 in. dia. Q-line fitting, (1) 2 in. dia. threaded inlet, (1) 3 in. dia. central outlet. Overall dimensions: 52 in. L x 50 in. W x 69-1/2 in. H.
- manufacturer: Not Specified
- name: Dimpled Jacketed Tank-350 Gallon
- product_id: 5944
- stock_no: DSBI144.11a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.