Dome Top Jacketed Vacuum Pressure Processor 400 gallon

Dome Top Jacketed Vacuum Pressure Processor 400 gallon

400 Gallon Dome Top Jacketed Vacuum Pressure Processor, Lee Industries Reactor, Year 1986, National Board 3647, Model 400U9MS, S/N B-1393-B, 7 1/2 hp 208-230/460 volt 1,760 rpm, with a 25:1 Eurodrive, final rpm 70.4, internal mawp FV/ 100 psi at 338° F, jacket 100 psi at 338° F, 155 psi test, scrappers, 19 in. manway with 3 in. viewport, 6 in. tank outlet, inner dimensions 53 in. H x 60 in. W, overall dimensions 93 in. L x 66 in. W x 91 in. H.

Product Details

  • Product ID: 5931
  • Stock No: 125.GR01
  • Manufacturer: Lee Industries Inc.
  • Model: 400U9MS
  • Serial Number: B-1393-B
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 400 Gallon Dome Top Jacketed Vacuum Pressure Processor, Lee Industries Reactor, Year 1986, National Board 3647, Model 400U9MS, S/N B-1393-B, 7 1/2 hp 208-230/460 volt 1,760 rpm, with a 25:1 Eurodrive, final rpm 70.4, internal mawp FV/ 100 psi at 338° F, jacket 100 psi at 338° F, 155 psi test, scrappers, 19 in. manway with 3 in. viewport, 6 in. tank outlet, inner dimensions 53 in. H x 60 in. W, overall dimensions 93 in. L x 66 in. W x 91 in. H.
  • manufacturer: Lee Industries Inc.
  • model: 400U9MS
  • name: Dome Top Jacketed Vacuum Pressure Processor 400 gallon
  • product_id: 5931
  • serial_number: B-1393-B
  • stock_no: 125.GR01

Dome Top Jacketed Vacuum Pressure Processor 400 gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed