Double Walled Mix Tank- 150 Gallon
Double Walled Mix Tank- 150 Gallon
Double Walled Mix Tank- 150 Gallon. Stainless steel construction. Outside tank volume (space in between): 90 gal. Inlets: (1) 3/4 in. dia. pipe. Outlets: (1) 3/4 in. dia. pipe (each tank), (1) 2 in. dia. S-line, (1) 3 in. dia. Q-line. Overall dimensions: 64 in. L x 67 in. W x 67 in. H.
Product Details
- Product ID: 5709
- Stock No: DPFI286.4a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Double Walled Mix Tank- 150 Gallon. Stainless steel construction. Outside tank volume (space in between): 90 gal. Inlets: (1) 3/4 in. dia. pipe. Outlets: (1) 3/4 in. dia. pipe (each tank), (1) 2 in. dia. S-line, (1) 3 in. dia. Q-line. Overall dimensions: 64 in. L x 67 in. W x 67 in. H.
- manufacturer: Not Specified
- name: Double Walled Mix Tank- 150 Gallon
- product_id: 5709
- stock_no: DPFI286.4a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.