Dover/Groen Jacketed Steam Tilt Kettle - 150 Gallon

Dover/Groen Jacketed Steam Tilt Kettle - 150 Gallon

Groen/Drover Steam Jacketed Tilt Kettle-150 Gallons. Model: DN-150SP. Nat'l Bd: 43378. MAWP: 45 PSI @ 300 °F. 3/4 Bottom-jacketed. Frame mounted. Inlet:1/2 in. dia. steam port. Outlet: 3 in. dia. threaded fitting (discharge), (1)1/2 in. dia. pressure relief threaded fitting port (male). Overall dimensions: 70 in. L x 44-1/4 in. W x 73-1/2 in. H. (ACN49)

Product Details

  • Product ID: 7390
  • Stock No: DFPC194.2a
  • Manufacturer: Dover/Groen
  • Model: DN-150 SP
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Groen/Drover Steam Jacketed Tilt Kettle-150 Gallons. Model: DN-150SP. Nat'l Bd: 43378. MAWP: 45 PSI @ 300 °F. 3/4 Bottom-jacketed. Frame mounted. Inlet:1/2 in. dia. steam port. Outlet: 3 in. dia. threaded fitting (discharge), (1)1/2 in. dia. pressure relief threaded fitting port (male). Overall dimensions: 70 in. L x 44-1/4 in. W x 73-1/2 in. H. (ACN49)
  • manufacturer: Dover/Groen
  • model: DN-150 SP
  • name: Dover/Groen Jacketed Steam Tilt Kettle - 150 Gallon
  • product_id: 7390
  • stock_no: DFPC194.2a

Dover/Groen Jacketed Steam Tilt Kettle - 150 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed