Dunham-Bush 106 Rotary Screw Compressor Package (500 HP 460 V, Frick Micro Control Panel)

Dunham-Bush 106 Rotary Screw Compressor Package (500 HP 460 V, Frick Micro Control Panel)

Frick-Dunham Busch Rotary Screw Compressor Package. Compressor model: 106, serial 25LODLR3x3929, refrig R717, 3.6 Vi. Package built by Frick in 1981, and features a Dunham-Bush compressor. Toshiba motor 500 HP, 3520 RPM, 460V, 60 Hz, 3-phase, 505USS frame. Overall dimensions: 14 ft. 7 in. L x 6 ft. W x 110 in. H (height can be reduced to 80 inches if the suction strainer is removed).

Product Details

  • Product ID: 13674
  • Stock No: JSAC06
  • Manufacturer: Dunham-Bush
  • Model: 106
  • Serial Number: 25LODLR3x3929
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Frick

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 1
  • Compressor Model: 106
  • Compressor SN: 25LODLR3x3929
  • Compressor Run Time Hours: 176219
  • Fixed/Variable VI: 3.6
  • Oil Separator National Board #: Yes

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 500
  • Motor RPM: 3520
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 505USS

Dimensions:

  • Length (Inches): 175
  • Width (Inches): 72
  • Height (Inches): 110

Additional Product Details

  • Year of Installation: 1981

Dunham-Bush 106 Rotary Screw Compressor Package (500 HP 460 V, Frick Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed