Dunham-Bush 2516 Rotary Screw Compressor

Dunham-Bush 2516 Rotary Screw Compressor

Dunham-Bush Rotary Screw Compressor. Model: 2516DUR30E. Serial F1113 5 9 01. Eng File 7165. 3-phase. Refrigerant: F1865. Previous owner said it was refurbished but never run.

Product Details

  • Product ID: 13627
  • Stock No: SLEI02
  • Manufacturer: Dunham-Bush
  • Model: 2516
  • Serial Number: F1113

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: Dunham-Bush
  • 03_compressor_model__: 2516DUR30E
  • 03_compressor_serial_: F1113 5 9 01
  • 03_compressor_type: Screw
  • 03_micro_control_panel_inlclu: No
  • 03_motor_starter_included: No
  • 03_oil_separator_included: No
  • 03_package_included: No
  • 03_stage_type: High Stage
  • ammonia_r717__nh3_compatable: Yes
  • description: Dunham-Bush Rotary Screw Compressor. Model: 2516DUR30E. Serial F1113 5 9 01. Eng File 7165. 3-phase. Refrigerant: F1865. Previous owner said it was refurbished but never run.
  • halocarbon_freon__r22_compatab: Yes
  • manufacturer: Dunham-Bush
  • model: 2516
  • name: Dunham-Bush 2516 Rotary Screw Compressor
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 13627
  • serial_number: F1113
  • stock_no: SLEI02

Dunham-Bush 2516 Rotary Screw Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed