Dunham Bush Water Cooled Indoor Chiller - 40 Ton

Dunham Bush Water Cooled Indoor Chiller - 40 Ton

Dunham Bush Water Cooled Indoor Chiller- 40 Ton. Model: WC40A. S/N: 81014001A86E. Refrigerant: R-22. Design pressure: 300 psig high, 235 psig low. Control panel: 115 V, 3 phase, 60 Hz. Min. circuit ampacity: 74; max fuse size: 125. Copeland compressor, Model: 6DS14000TXN, 40 hp, RLA: 59, LRA: 300. Electrical requirements: 460 V, 3 phase, 60 Hz. Crankcase heater: 200 W, FLA: 1.7, 115 V, 1 phase, 60 Hz. Chiller barrel dimensions: 9 in. dia. x 6 ft. 10 in. L. Insulated condenser barrel dimensions: 9 in. dia. x 5 ft. 9 in. L. Overall dimensions: 7 ft. 8 in. L x 3 ft. W x 3 ft. 7 in. H.(H11) (ACN220)

Product Details

  • Product ID: 4550
  • Stock No: TMPM03.
  • Manufacturer: Dunham-Bush
  • Model: WC40A
  • Serial Number: 81014001A86E
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Dunham Bush Water Cooled Indoor Chiller- 40 Ton. Model: WC40A. S/N: 81014001A86E. Refrigerant: R-22. Design pressure: 300 psig high, 235 psig low. Control panel: 115 V, 3 phase, 60 Hz. Min. circuit ampacity: 74; max fuse size: 125. Copeland compressor, Model: 6DS14000TXN, 40 hp, RLA: 59, LRA: 300. Electrical requirements: 460 V, 3 phase, 60 Hz. Crankcase heater: 200 W, FLA: 1.7, 115 V, 1 phase, 60 Hz. Chiller barrel dimensions: 9 in. dia. x 6 ft. 10 in. L. Insulated condenser barrel dimensions: 9 in. dia. x 5 ft. 9 in. L. Overall dimensions: 7 ft. 8 in. L x 3 ft. W x 3 ft. 7 in. H.(H11) (ACN220)
  • manufacturer: Dunham-Bush
  • model: WC40A
  • name: Dunham Bush Water Cooled Indoor Chiller - 40 Ton
  • product_id: 4550
  • serial_number: 81014001A86E
  • stock_no: TMPM03.

Dunham Bush Water Cooled Indoor Chiller - 40 Ton