Durco Centrifugal Pump

Durco Centrifugal Pump

Durco Centrifugal Pump. Model: 285. S/N: 211683. Size: 3 x 2S-10/100. Flow rate for new pump is 150 gpm with required horsepower and 50 ft. of TDH. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Alloy code: DCI. Design Pressure: 285 psi @ 100 °F. Lincoln Motor, 10 hp, 1745 rpm, 230/460 V, 26/13 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. suction port with 125 lb. ANSI flange. Outlets: (1) 2 in. dia. discharge port with 125 lb. ANSI flange. Overall dimensions: 4 ft. 2 in. L x 1 ft. 4 in. W x 2 ft. 11 in. H.(ACN97)(H9/5L)

Product Details

  • Product ID: 1865
  • Stock No: RB-404.1
  • Manufacturer: Durco
  • Model: 285
  • Serial Number: 211683

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 150
  • Maximum Temperature (F): 100
  • Maximum Pressure MAWP (PSI): 285
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: ANSI Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: ANSI Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 10
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 26/13
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 16
  • Height (Inches): 35
  • ACN: 97

Additional Product Details

Durco Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed