Durco Mark II Centrifugal Pump
Durco Mark II Centrifugal Pump
Durco Mark II Centrifugal Pump. S/N: 377310. Size: 2K3x1.5-10A/92 RV. Capacity: 140 gpm @ 40 tdh. Alloy: DCI (ductile cast iron-ASTMA395). Reliance XEX Electric Motor, 7.5 hp, 1760 rpm, 230/460 V, 18.0/9.0 amps, 60 Hz, 3 phase. The Durco Mark II reverse vane impeller provised one of the lowest NPSH requirements. In operation, the rear cover, not the casing, is the war surface. This reduces maintenance time and replacement costs. Inlets: (1) 3 in. dia. flanged suction port. Outlets: (1) 1-1/2 in. dia. flanged discharge port. Overall dimensions: 52 in. L x 18 in. W x 21 in. H.
Product Details
- Product ID: 7688
- Stock No: RPAG1146.2
- Manufacturer: Durco / Durion
- Model:
- Serial Number: 377310
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Durco Mark II Centrifugal Pump. S/N: 377310. Size: 2K3x1.5-10A/92 RV. Capacity: 140 gpm @ 40 tdh. Alloy: DCI (ductile cast iron-ASTMA395). Reliance XEX Electric Motor, 7.5 hp, 1760 rpm, 230/460 V, 18.0/9.0 amps, 60 Hz, 3 phase. The Durco Mark II reverse vane impeller provised one of the lowest NPSH requirements. In operation, the rear cover, not the casing, is the war surface. This reduces maintenance time and replacement costs. Inlets: (1) 3 in. dia. flanged suction port. Outlets: (1) 1-1/2 in. dia. flanged discharge port. Overall dimensions: 52 in. L x 18 in. W x 21 in. H.
- manufacturer: Durco / Durion
- name: Durco Mark II Centrifugal Pump
- product_id: 7688
- serial_number: 377310
- stock_no: RPAG1146.2
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.