Durco Mark II Self Priming Centrifugal Pump

Durco Mark II Self Priming Centrifugal Pump

Durco Mark II Self Priming Centrifugal Pump. Size: 3x2S-13/110. S/N: 162686. Capacity: 325 gpm @ 100 tdh and 8 ft. NPSH. Alloy: D20 (Durimet 20). Westinghouse Motor, 15 hp, 1765 rpm, 460 V, 19.5 amps, 60 Hz, 3 phase. The Durco Mark II pump is ideal for emptying sumps, unloading tank cars, or wherever the liquid level is below the pump. The pump primes quickly and recovers broken prime fast. This pump sits by the side of the sump, not in it. Inlet: (1) 3 in. dia. flanged suction port. Outlet: (1) 2 in. dia. flanged discharge port. Overall dimensions: 62 in. L x 23 in. W x 40 in. H. (ACN192)(H9/4H).

Product Details

  • Product ID: 1867
  • Stock No: BR-56.4a
  • Manufacturer: Durco
  • Serial Number: 162686

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 325
  • Max Speed RPM: 1750
  • Maximum Temperature (F): 60
  • Maximum Pressure MAWP (PSI): 230
  • Impeller Diameter (inches): 13
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 15
  • Motor RPM: 1765
  • Motor Voltage: 320/460
  • Motor Amps: 19.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 256T

Dimensions:

  • Length (Inches): 62
  • Width (Inches): 23
  • Height (Inches): 40
  • ACN: 192

Additional Product Details

Durco Mark II Self Priming Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed