E. L. Nickell Ammonia Surge Drum - 13 Gallon

E. L. Nickell Ammonia Surge Drum - 13 Gallon

E. L. Nickell Ammonia Surge Drum. S/N: 13119. Nat'l Bd: 11148. Approximate capacity: 13 gallon. Inside straight wall dimensions: 11-1/2 in dia. x 2 ft. 4 in. L. Refrigerant: Ammonia. MAWP: 250 PSI @ 650° F. MDMT: - 20° F @ 250 PSI. Inlets/outlets: (2) 3 - 1/2 in. dia. ports. Overall dimensions: 4 ft. 7 in. L x 2 ft. 4 in. W x 1 ft. 10 in. H.

Product Details

  • Product ID: 9933
  • Stock No: MDBC263C
  • Manufacturer: E. L. Nickell
  • Serial Number: 13119

Tank Details

  • Refrigeration Tank Type: Surge Drum
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 11.5
  • Tank Length (Inches): 28
  • Tank Estimated Capacity (Gallons): 13
  • Tank National Board Number: 11148
  • Tank MAWP (PSI at temp): 250 PSI @ 650° F.
  • Tank Inlets & Outlets Description: Inlets/outlets: (2) 3 - 1/2 in. dia. ports

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 55
  • Width (Inches): 28
  • Height (Inches): 22

Additional Product Details

E. L. Nickell Ammonia Surge Drum - 13 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed