E.L. Nickell Co. High Stage Vertical Ammonia Recirculator Package - 65 in. Dia. x 12 ft. L

E.L. Nickell Co. High Stage Vertical Ammonia Recirculator Package - 65 in. Dia. x 12 ft. L

E.L. Nickell Co. High Stage Vertical Ammonia Recirculator Package. Model: C-7761-H. Approximate capacity: 2,250 gallons. National Board: 84753. MAWP: 150 psi. at 650˚F. and -20˚F. (2) Cornell pumps, Model: 2CB, Marathon electric motors, 5 hp, 1735 rpm, 230/460V, 60 Hz, 13.2/6.6 amp. Oil pot. Recirculator dimensions: 5 ft. 5 in. dia. x 12 ft. L.

Product Details

  • Stock No: BNCA167.5
  • Manufacturer: E.L. Nickell Co.
  • Model: C-7761-H
  • Serial Number: 37556

Tank Details

  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 65
  • Tank Length (Inches): 144
  • Tank Estimated Capacity (Gallons): 2250
  • Tank National Board Number: 84753
  • Tank MAWP (PSI at temp): 150 psi. at 650 ̊F. and -20 ̊F.

Pump Details

  • Pump Included? Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Cornell
  • Pump Description(s): Model: 2CB

Micro Panel Details

  • Micro Control Panel Included? Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 5
  • Motor RPM: 1735
  • Motor Voltage: 230/460
  • Motor Amps: 13.2/6.6
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 144

Additional Product Details

E.L. Nickell Co. High Stage Vertical Ammonia Recirculator Package - 65 in. Dia. x 12 ft. L

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed