ECO GearChem Positive Displacement Pump

ECO GearChem Positive Displacement Pump

ECO GearChem® Positive Displacement Pump. Model: G8-AQQ-ZTY. Leeson motor: 3/4 hp, 1725 rpm, 208-230/460 v, 2.8/1.4 a, 60 Hz, 3 phase. (2) 1-3/4 in. dia. x 2-1/2 in. L rotors. Inlet/outlet: (2) 1-1/2 in. FNPT. Overall dimensions: 1 ft. 10 in. L x 1 ft. 4-1/4 in. W x 11 in. H.

Product Details

  • Product ID: 8541
  • Stock No: OIP137
  • Manufacturer: Eco Gearchem
  • Model: G8-AQQ-ZTY

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 22
  • Displacement per Revolution (Gallons): 1.368
  • Max Speed RPM: 1725
  • Minimum Temperature (F): -100
  • Maximum Temperature (F): 450
  • Maximum Pressure MAWP (PSI): 100
  • Rotor Size (Inches): 2.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.8/1.4 a
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 16.25
  • Height (Inches): 11

Additional Product Details

ECO GearChem Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed