EKATO Portable Blender

EKATO Portable Blender

Ekato Portable Blender, S/N 8435016, Speed range 500-1400 rpm, 29 in. rod, 3-blade 4 in. spread, 1.5 kW (2.0115 HP) 265/460 volts, 30 in. L x 30 in. W x 6 ft. H

Product Details

  • Product ID: 3043
  • Stock No: 15.MFBB243.5a
  • Manufacturer: EKATO
  • Model:
  • Serial Number: 8435016

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Ekato Portable Blender, S/N 8435016, Speed range 500-1400 rpm, 29 in. rod, 3-blade 4 in. spread, 1.5 kW (2.0115 HP) 265/460 volts, 30 in. L x 30 in. W x 6 ft. H
  • manufacturer: EKATO
  • name: EKATO Portable Blender
  • product_id: 3043
  • serial_number: 8435016
  • stock_no: 15.MFBB243.5a

EKATO Portable Blender

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed