EL Nickell Vertical Ammonia Accumulator - 400 gallons

EL Nickell Vertical Ammonia Accumulator - 400 gallons

E.L. Nickell Co. Inc. Vertical Ammonia Accumulator. Constantine Michigan USA. Year: 1996. Serial: 46552. Nat’l Bd: 43754. MAWP 250 PSI at 350F. MDMT: -20F at 250 PSI. Approximate volume: 400 gallons. Ports: 5 in. top, 6 in. side, 2 in. side. Diameter: 38 inches. Sidewall height: 7 feet.

Product Details

  • Stock No: HGPS1516.a
  • Manufacturer: Hansen Technologies
  • Serial Number: 46552

Tank Details

  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 38
  • Tank Length (Inches): 84
  • Tank Estimated Capacity (Gallons): 400
  • Tank National Board Number: 43754
  • Tank MAWP (PSI at temp): 250 PSI @ 350 F
  • Tank Inlets & Outlets Description: Ports: 5 in. top, 6 in. side, 2 in. side.

Micro Panel Details

  • Micro Control Panel Included? No
  • Micro Control Panel Manufacturer:
  • Micro Control Panel Description:

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Year of Manufacture: 1996

EL Nickell Vertical Ammonia Accumulator - 400 gallons

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed