Electric Motors

Electric Motors

US Electric Electric Motors. Model 6598-A. ID Z09Z222R097F. 5.0 Hp, 1,745 rpm, 230/460 volt, 12.6/6.3 amps, 60 Hz, 3 phase, 184T, Cap, maximum is 40 °C. With 8:1 Gear Drive and 212 final rpm. Overall dimensions 13 in. W, 27 in. L, 10 in. H.

Product Details

  • Stock No: QCAI105.1-01
  • Manufacturer: U.S. Electrical
  • Model: 6598-A

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 12.6/6.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T

Dimensions:

  • Length (Inches): 27
  • Width (Inches): 13
  • Height (Inches): 10

Additional Product Details

Electric Motors

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed