Elevated Auger Conveyor
Elevated Auger Conveyor
Elevated Auger Conveyor. Stainless Steel. Mfg: n/a. S/N: n/a. Auger- 10 in. dia. with 10 in. thread pitch, 11 in. housing, 173 in. L. Hopper- 22 in. L x 33 in. W. Conveyor has three legs with casters for easy relocation. Inlets/Outlets: (1) 8-1/2 in. dia. discharge chute. Discharge height- 105 in. Overall dimensions: 57 in. L x 156 in. W x 128 in. H.
Product Details
- Product ID: 3774
- Stock No: TAPG77.1
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Elevated Auger Conveyor. Stainless Steel. Mfg: n/a. S/N: n/a. Auger- 10 in. dia. with 10 in. thread pitch, 11 in. housing, 173 in. L. Hopper- 22 in. L x 33 in. W. Conveyor has three legs with casters for easy relocation. Inlets/Outlets: (1) 8-1/2 in. dia. discharge chute. Discharge height- 105 in. Overall dimensions: 57 in. L x 156 in. W x 128 in. H.
- manufacturer: Not Specified
- name: Elevated Auger Conveyor
- product_id: 3774
- stock_no: TAPG77.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.