Elevated Conveyor Stainless Steel

Elevated Conveyor Stainless Steel

Elevated conveyor with stainless steel chute, Loma IC Metal Detector 925260/925929, 5-7/8 in. H x 19-3/4 in. L x 11-3/4 in. deep, 4-3/4 in. clearance above belt, belt is a slotted belt with slot dimensions 15 in. W x 18 in. L with 2 in. H (vertical lips), 10 ft. total height, 9 ft. 3 in. to highest point on belt.

Product Details

  • Stock No: 35.GM-623.9
  • Manufacturer: Loma Cintex

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Elevated Conveyor Stainless Steel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed