Elf 5-Valve Pressure/Gravity Filler
Elf 5-Valve Pressure/Gravity Filler
Elf 5-Valve Pressure/Gravity Filler. Feed tank capacity: 15 gallon. (5) Electric solenoid valves, (5) shut-off valves. Fill valve diameter: 5/8 in. Maximum/minimum valve height to operator workstation or conveyor: 48 in./20 in. H. Valve height and spacing are adjustable. Electronic liquid filler control system, controlled by one manual switch. Inline liquid filter. Product drip tray. Stainless steel frame. Designed for low, medium, and high viscosity liquid filling. As a gravity filler, this wil fill thin, foamy products, such as light dish soap or light motor oils. As a pressure filler, this machine is designed for gels and other products not conducive to pump filling. Inlets: in. dia. Outlets: fill valves. Overall dimensions: 43 in. L x 25 in. W x 73 in. H.
Product Details
- Product ID: 4125
- Stock No: DCBJ248.1a
- Manufacturer: Elf
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Elf 5-Valve Pressure/Gravity Filler. Feed tank capacity: 15 gallon. (5) Electric solenoid valves, (5) shut-off valves. Fill valve diameter: 5/8 in. Maximum/minimum valve height to operator workstation or conveyor: 48 in./20 in. H. Valve height and spacing are adjustable. Electronic liquid filler control system, controlled by one manual switch. Inline liquid filter. Product drip tray. Stainless steel frame. Designed for low, medium, and high viscosity liquid filling. As a gravity filler, this wil fill thin, foamy products, such as light dish soap or light motor oils. As a pressure filler, this machine is designed for gels and other products not conducive to pump filling. Inlets: in. dia. Outlets: fill valves. Overall dimensions: 43 in. L x 25 in. W x 73 in. H.
- manufacturer: Elf
- name: Elf 5-Valve Pressure/Gravity Filler
- product_id: 4125
- stock_no: DCBJ248.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.