ELF 8 Head In line Gravity Pressure Filler

ELF 8 Head In line Gravity Pressure Filler

ELF 8 Head In line Gravity Pressure Filler. Filler valves: 3/4 in. (8) pneumatic actuators. Top single shell tank: 19 in. dia x 16 in. H. Inlet: ¾ in. Air electric system on tank bottom with (10) outlets: 3/4 in., (2) outlets: 1 in. Control panel: ELF. Speed control. Overall dimensions: 63 in L x 42 in. W x 100 in. H.

Product Details

  • Product ID: 4036
  • Stock No: SLSP066.35
  • Manufacturer: Elf
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: ELF 8 Head In line Gravity Pressure Filler. Filler valves: 3/4 in. (8) pneumatic actuators. Top single shell tank: 19 in. dia x 16 in. H. Inlet: ¾ in. Air electric system on tank bottom with (10) outlets: 3/4 in., (2) outlets: 1 in. Control panel: ELF. Speed control. Overall dimensions: 63 in L x 42 in. W x 100 in. H.
  • manufacturer: Elf
  • name: ELF 8 Head In line Gravity Pressure Filler
  • product_id: 4036
  • stock_no: SLSP066.35

ELF 8 Head In line Gravity Pressure Filler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed