ELF Bottle Filling Line

ELF Bottle Filling Line

Filler: ELF 8 valve, mfg'd 1992
Capper: ELF, Model ACT600LCap Hopper: ELF, Model CF5323
Unloading Table: ELF 48 in. diameter stainless steel rotary
Labeler: Lord pressure sensitive, mfg'd 1992
Packout Table: ELF 48 in. diameter stainless steel rotary
Empty Bottle Conveyor: ELF stainless steel with plastic chain
Full Bottle Conveyor: ELF stainless steel with plastic chain

Product Details

  • Product ID: 4001
  • Stock No: 700.568a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Filler: ELF 8 valve, mfg'd 1992 Capper: ELF, Model ACT600LCap Hopper: ELF, Model CF5323 Unloading Table: ELF 48 in. diameter stainless steel rotary Labeler: Lord pressure sensitive, mfg'd 1992 Packout Table: ELF 48 in. diameter stainless steel rotary Empty Bottle Conveyor: ELF stainless steel with plastic chain Full Bottle Conveyor: ELF stainless steel with plastic chain
  • manufacturer: Not Specified
  • name: ELF Bottle Filling Line
  • product_id: 4001
  • stock_no: 700.568a

ELF Bottle Filling Line

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed