Elgin Piston Filler

Elgin Piston Filler

4-Piston MRM Elgin Filler Serial Number 84-10845, 4in center-to-center, 15in maximum head movement, 1in nozzles, non-stop conveyor, 8in Wide SS belt, hopper 30x20in top 14x6in base 28in deep, 88in H x 69in L x 110in W.

Product Details

  • Product ID: 4136
  • Stock No: 250.7-03
  • Manufacturer: Elgin
  • Model:
  • Serial Number: 84-10845

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 4-Piston MRM Elgin Filler Serial Number 84-10845, 4in center-to-center, 15in maximum head movement, 1in nozzles, non-stop conveyor, 8in Wide SS belt, hopper 30x20in top 14x6in base 28in deep, 88in H x 69in L x 110in W.
  • manufacturer: Elgin
  • name: Elgin Piston Filler
  • product_id: 4136
  • serial_number: 84-10845
  • stock_no: 250.7-03

Elgin Piston Filler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed