Elliot Manufacturing Pasteurizer/Cooler
Elliot Manufacturing Pasteurizer/Cooler
Elliot Pasteurizer/Cooler. Model: 8X40. S/N: 20670. Stainless steel. Belt width: 96 in. Maximum aperture/clearance above belt: 93 in. W x 10 in. H. Overhead sprayers, fed by multiple distribution manifolds, pasteurize/cool product. System is equipped with (3) 12 in. L x 12 in. W x 24 in. H side-mounted waste tanks. Infeed/exit height: 38 in. Inlets: (1) 3 in. dia. S-line fitting (cold/hot process), (1) 3 in. dia. bevel fitting (CIP), (2) 13 in. L x 10 in. W infeed ducts. Outlets: (1) 3 in. dia. threaded fitting (waste), (1) 20 in. dia. vent, (2) 29 in. dia. vents. Overall dimensions: 53 ft. 4 in. L x 10 ft. W x 84 in. H.
SOLD
Product Details
- Product ID: 1423
- Stock No: BFLV288.46
- Manufacturer: Elliot
- Model: 8X40
- Serial Number: 20670
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Elliot Pasteurizer/Cooler. Model: 8X40. S/N: 20670. Stainless steel. Belt width: 96 in. Maximum aperture/clearance above belt: 93 in. W x 10 in. H. Overhead sprayers, fed by multiple distribution manifolds, pasteurize/cool product. System is equipped with (3) 12 in. L x 12 in. W x 24 in. H side-mounted waste tanks. Infeed/exit height: 38 in. Inlets: (1) 3 in. dia. S-line fitting (cold/hot process), (1) 3 in. dia. bevel fitting (CIP), (2) 13 in. L x 10 in. W infeed ducts. Outlets: (1) 3 in. dia. threaded fitting (waste), (1) 20 in. dia. vent, (2) 29 in. dia. vents. Overall dimensions: 53 ft. 4 in. L x 10 ft. W x 84 in. H. SOLD
- manufacturer: Elliot
- model: 8X40
- name: Elliot Manufacturing Pasteurizer/Cooler
- product_id: 1423
- serial_number: 20670
- stock_no: BFLV288.46
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.