Emerson Motor - 3/4 HP

Emerson Motor - 3/4 HP

Emerson, 3/4 hp, 1,750 rpm, 180 volt, 4 amp (DC), 56C fRam Industriese

Product Details

  • Stock No: HDNP916.11-09
  • Manufacturer: Emerson

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Emerson
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1750
  • Motor Voltage: 180
  • Motor Amps: 4
  • Motor Frame Size: 56C

Dimensions:

Additional Product Details

Emerson Motor - 3/4 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed