Emerson-Shearing Tank Stainless Steel - 55 Gallon
Emerson-Shearing Tank Stainless Steel - 55 Gallon
Emerson-Shearing Single Shell Tank - 55 Gallon. S/N E-S33-52-2. Stainless Steel with removable heater. Inside dimensions: 24 in. dia., 41-1/2 in. High. Inlets 2-3/4 in., 1-1/2 in., manway 12 in. Outlet 1-1/2 in. National board No. 116. SWPI 45 lbs. Max temp 600 °F. Stock space, top H.D. 125, Bot. H.D. 12, Shell 125, Mat'l 316. Overall dimensions: 33-1/2 in. L x 33-1/2 in. W x 59 in. H.
Product Details
- Product ID: 5839
- Stock No: MRD780b.2
- Manufacturer: Emerson-Shearing
- Model:
- Serial Number: E-S33-52-2
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Emerson-Shearing Single Shell Tank - 55 Gallon. S/N E-S33-52-2. Stainless Steel with removable heater. Inside dimensions: 24 in. dia., 41-1/2 in. High. Inlets 2-3/4 in., 1-1/2 in., manway 12 in. Outlet 1-1/2 in. National board No. 116. SWPI 45 lbs. Max temp 600 °F. Stock space, top H.D. 125, Bot. H.D. 12, Shell 125, Mat'l 316. Overall dimensions: 33-1/2 in. L x 33-1/2 in. W x 59 in. H.
- manufacturer: Emerson-Shearing
- name: Emerson-Shearing Tank Stainless Steel - 55 Gallon
- product_id: 5839
- serial_number: E-S33-52-2
- stock_no: MRD780b.2
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.