Enders Process Equipment Corp. Two Stage Wastewater Evaporator

Enders Process Equipment Corp. Two Stage Wastewater Evaporator

Enders Process Equipment Corp. Two Stage Forced Circulation Tubular Evaporator. Rated at approximately 3,108 pounds per hour water evaporation combined, or 1554 lbs. of water evaporation for each stage, 15psi/14 psi for steam. Supplied to the U.S. Navy for concentrating plating waste. Materials of construction: T-316 stainless steel. Each heating element has (220) 3/4 in. O.D. x 18 Ga. T-316L stainless steel welded tubes 8 ft. Long. (346 sq. ft. based on outside of tubes). Each condenser has (146) 3/4 in. O.D. x 18 Ga. T-316L SS welded tubes 5 ft. L. (142 sq. ft. based on outside of tubes). Inlets: (1) 1 in. dia. steam supply line, (1) 6 in. dia. tube (condenser). Outlets: (1) 6 in. dia. tube (condenser). (4) 1991 Perry Products Corp. shell and tube heat exchangers. Model(s): 14-143/ETSMX and 18-346 FTSMX. Shell side MAWP: 75 psi @ 320 °F (FV), shell MDMT: 20 °F @ 75 psi (FV). Tube side MAWP: 75 psi @ 320 °F (FV), tube MDMT: 20 °F @ 75 psi (FV). (2) R.S. Corcoran Co. centrifugal pumps, Model: 5000F, Baldor Electric industrial motor, 15 hp, 230/460 V, 39.2/19.5 amps, 60 Hz, 3 phase. Overall dimensions 11 ft. L x 6 ft. 6 in. W x 12 ft. 2 in. H.

Click here to see a video walk-around

Product Details

  • Stock No: WSAT001.75
  • Manufacturer: Enders Process Equipment Corp.

Evaporator Details

  • Evaporator Type: Forced Circulation Tubular
  • # of Effects: 2
  • LBS per HR of Evaporation Removal: 1554
  • Metal Types: T-316 Stainless Steel, T-316L Stainless Steel
  • Skid Mounted: Yes
  • Evaporator Components Included: (4) Perry Products Co. Shell and Tube Heat Exchanger

Micro Panel Details

  • Micro Control Panel Included? Yes

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor Voltage: 230/460
  • Motor Amps: 39.2/19.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 132
  • Width (Inches): 78
  • Height (Inches): 146

Additional Product Details

  • Year of Manufacture: 1991
  • Previously Used With: Concentrating plate waste
  • Product Purchased From: U.S. Navy

Enders Process Equipment Corp. Two Stage Wastewater Evaporator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed