Endress Hauser Promag Remote Flow System Sensor

Endress Hauser Promag Remote Flow System Sensor

Endress Hauser Promag Remote Flow System Sensor. Model: 33a. S/N: G-3L-5000676. SIG input: 0-7 gpm. SIG output: 4-20 mA. Power supply: 85-260 Vac, 50-60 Hz. The Promag 33 electromagnetic flow meter is a universal flow measuring system for all liquids with a minimum conductivity of 5 µS/cm. Overall dimensions: 13 in. L x 10 in. W x 10 in. H.

Product Details

  • Product ID: 7748
  • Stock No: OI221.
  • Manufacturer: Endress Hauser
  • Model: 33a
  • Serial Number: G-3L-5000676

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Endress Hauser Promag Remote Flow System Sensor. Model: 33a. S/N: G-3L-5000676. SIG input: 0-7 gpm. SIG output: 4-20 mA. Power supply: 85-260 Vac, 50-60 Hz. The Promag 33 electromagnetic flow meter is a universal flow measuring system for all liquids with a minimum conductivity of 5 µS/cm. Overall dimensions: 13 in. L x 10 in. W x 10 in. H.
  • manufacturer: Endress Hauser
  • model: 33a
  • name: Endress Hauser Promag Remote Flow System Sensor
  • product_id: 7748
  • serial_number: G-3L-5000676
  • stock_no: OI221.

Endress Hauser Promag Remote Flow System Sensor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed