Eriez Vibrating Conveyor

Eriez Vibrating Conveyor

Eriez Vibrating Conveyor. Model: HS42. Capacity: 200 cu. ft/hr. Infeed hopper dimensions: 20 in. L x 20 in. W. Sorting tray dimensions: 30 in. L x 12 in. W x 3 in. H. Power supply: 115 V, 2 amps, 60 Hz. Designed for high speed feeding of light, bulky materials. Eriez units are light and functional and can integrate seamlessly with existing machinery. Inlets: (1) 16 in. L x 10 in. W infeed. Outlets: (1) 5 in. L. x 1-1/2 in. W discharge chute. Overall dimensions: 37 in. L x 26-1/2 in. W x 60 in. H.

Product Details

  • Stock No: DBS241.3
  • Manufacturer: Eriez Manufacturing Co.
  • Model: HS42

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Eriez Vibrating Conveyor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed