Evapco ATC-1879B Evaporative Condenser (940 Package Nominal Tons,1-15 HP Motor, 2 Tower Units)

Evapco ATC-1879B Evaporative Condenser (940 Package Nominal Tons,1-15 HP Motor, 2 Tower Units)

Special Notes about Machine: Three of four coil cells were replaced with new in 2013. Serial 13631684, 15761524, 15-772292.

Year of Manufacture: 2001
Number Units in Package: 2 Units (One common bottom)
Nominal Tons (total):  939.50 TR*
Ammonia Tons (total): 667 TR*
Coil Volume (total): 135 ft3
CFM (total): 143,300 CFM

Nominal Tons (per unit): 469.75 TR*
Ammonia Tons (per unit): 333.5 TR*
Coil Volume (per unit): 67.75 ft3
CFM (per unit): 71650 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 400 PSIG
Pump Requirements (per unit): 5HP  800 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 15 HP 460V

Top Dimensions (per unit): 13' L x 12'1" W x 9'9" H
Top Weight (per unit): 16,030 LBS
Bottom Dimensions (per unit): 26' L x 12'1" W x 8'3" H (2 common bottoms- can be split in two if needed)
Bottom Weight (per unit): 5,590 LBS (2 common bottoms- can be split in two if needed)

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb.  Eliminators are not available have been removed from the unit. Can be order upon request for a fee.  
Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Product ID: 13378-01
  • Stock No: MRBA01-01
  • Manufacturer: Evapco
  • Model: ATC-1879B
  • Serial Number: 13631684

Condenser Package Details

  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 939.5
  • Package Ammonia Tons (TR): 667
  • Package Coil Volume (ft3): 135.5
  • Package CFM (CFM): 143300
  • Unit Nominal Tons (TR): 469.75
  • Unit Ammonia Tons (TR): 333.5
  • Unit CFM (CFM): 71650
  • Design Pressure (PSI): 400

Condenser Dimensions

  • Top Length (Inches): 156
  • Top Width (Inches): 145
  • Top Height (Inches): 117
  • Top Weigh (LBS): 16030
  • Bottom Length (Inches): 312
  • Bottom Width (Inches): 145
  • Bottom Height (Inches): 99
  • Bottom Weight (Inches): 5590

Pump Details

  • Pump Included? No
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 800

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 15
  • Motor RPM: 1765
  • Motor Voltage: 460
  • Motor Amps: 19.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Year of Manufacture: 2001
  • Spec Sheet Available: Yes

Evapco ATC-1879B Evaporative Condenser (940 Package Nominal Tons,1-15 HP Motor, 2 Tower Units)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed