Evapco ATC-2900B Evaporative Condenser (725 Nominal Tons,1-25 HP Motor)

Evapco ATC-2900B Evaporative Condenser (725 Nominal Tons,1-25 HP Motor)

Year of Manufacture: 2001
Number Units in Package: 1
Nominal Tons (per unit): 725 TR*
Ammonia Tons (per unit): 514.75 TR*
Coil Volume (per unit): 101 ft3
CFM (per unit): 113150 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure:  PSIG
Pump Requirements (per unit): 7.5HP 1,200 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 25HP

Top Dimensions (per unit): 18.2" L x 12'1" W x 9'8" H
Top Weight (per unit): 22,900 LBS
Bottom Dimensions (per unit): 18.2" L x 12'1" W x 8'3" H
Bottom Weight (per unit): 4,020 LBS

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Product ID: 13473-01
  • Stock No: JMIC03-01
  • Manufacturer: Evapco
  • Model: ATC-2900B
  • Serial Number: M015331

Condenser Package Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Package Nominal Tons (TR): 725
  • Package Ammonia Tons (TR): 514.75
  • Package Coil Volume (ft3): 101
  • Package CFM (CFM): 113,150
  • Unit Nominal Tons (TR): 725
  • Unit Ammonia Tons (TR): 514.75
  • Unit CFM (CFM): 113150

Condenser Dimensions

  • Top Length (Inches): 218.4
  • Top Width (Inches): 145
  • Top Height (Inches): 116
  • Top Weigh (LBS): 22900
  • Bottom Length (Inches): 218.4
  • Bottom Width (Inches): 145
  • Bottom Height (Inches): 99
  • Bottom Weight (Inches): 4020

Pump Details

  • Pump Included? No
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1200

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Horsepower(HP): 25

Dimensions:

Additional Product Details

  • Year of Manufacture: 2001
  • Spec Sheet Available: Yes

Evapco ATC-2900B Evaporative Condenser (725 Nominal Tons,1-25 HP Motor)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed