Evapco ATC-967B Evaporative Condenser (967 Nominal Tons,1-60 HP Motor)

Evapco ATC-967B Evaporative Condenser (967 Nominal Tons,1-60 HP Motor)

Year of Manufacture: 2003

Number Units in Package: 1

Nominal Tons (total): 967 TR*

Ammonia Tons (total): 686.57 TR*

Coil Volume (total): 134 ft3

CFM (total): 155300 CFM


R-717 (ammonia) or R22 (freon). Last run with Ammonia.

Design pressure: 400 PSIG

Pump Requirements (per unit): 10 HP 1,400 GPM

Pump Included? Sump Pump : Peerless Pump Model # 1260GMBF40 S/N 052003 9.78 trim Capacity 1400 gpm @ 80ft. Pump speed 1770 Pump Motor: Baldor Ind. Cat # JMM4110T 40HP 460 volt 1770 RPM 324JM FRam Industriese Pump pressure: 3 psig @ the condenser

Fan Details (per unit): 60 HP 460 volt 60 Hz 1785 rpm FRam Industriese: 364T 160/80 FLA Belt: 6B-148


Top Dimensions (per unit): 22'4 L x 11'10 W x 10'5 H

Top Weight (per unit): 29,850 LBS

Bottom Dimensions (per unit): 22'4 L x 11'10 W x 6'3 H

Bottom Weight (per unit): 4,300 LBS


Other Notes about machine: After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA.


*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb


Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Stock No: SBOD03.30
  • Manufacturer: Evapco
  • Model: ATC-967B
  • Serial Number: MO34471

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 967
  • Unit Ammonia Tons (TR): 686.57
  • Unit Coil Volume (ft3): 134
  • Unit CFM (CFM): 155300
  • Design Pressure (PSI): 400

Condenser Dimensions

  • Top Length (Inches): 268
  • Top Width (Inches): 142
  • Top Height (Inches): 125
  • Top Weight (LBS): 29850
  • Bottom Length (Inches): 268
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 75
  • Bottom Weight (LBS): 4300

Pump Details

  • Pump Included? Yes
  • Pump Recommended HP: 10
  • Pump Recommended Gallons per Minute (GPM): 1400

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Horsepower(HP): 60
  • Motor RPM: 1785
  • Motor Voltage: 460
  • Motor Amps: 160/80
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364T

Dimensions:

  • Length (Inches): 268
  • Width (Inches): 142
  • Height (Inches): 200
  • Weight (LBS): 34,150

Additional Product Details

  • Year of Manufacture: 2003
  • Spec Sheet Available: No

Evapco ATC-967B Evaporative Condenser (967 Nominal Tons,1-60 HP Motor)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed