Evapco ATW-45C2 Cooling Tower (110 Nominal Tons, 5 HP, 230/460 V)

Evapco ATW-45C2 Cooling Tower (110 Nominal Tons, 5 HP, 230/460 V)

Evapco Closed Circuit Cooler. Model No: ATW-45C2, Serial No: 970995. Coil Test Pressure: 350 PSIG. Scot motor pump 55 Standard fitted 3 x 3 BN-CM Seal. 5.19 Impeller diameter. 1 1/2 HP, TEFC, 1750 RPM, 3/60/208-230/460.

Product Details

  • Stock No: GENR28
  • Manufacturer: Evapco
  • Model: ATW-45C2
  • Serial Number: 970995

Cooling Tower Details

  • Nominal Tons (TR): 110
  • Cooling Capacity (GPM): 264
  • Pump Included: Yes
  • Circuit Type: Closed

Previous Refrigerant

Motor Details

  • Motor Included? No
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,750
  • Motor Voltage: 230/460

Dimensions:

  • Length (Inches): 136
  • Width (Inches): 52
  • Height (Inches): 101
  • Weight (LBS): 5,990
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No

Evapco ATW-45C2 Cooling Tower (110 Nominal Tons, 5 HP, 230/460 V)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed