Evapco LSWA-41C Cooling Tower (102.08 Nominal Tons)
Evapco LSWA-41C Circuit Cooler (41 Nominal Tons, 2 Motors, 1 Tower Unit). Serial Number: 97390. This package contains 1 Tower Unit. 41 Nominal Tons. Previously Ran with Ammonia (R717 | NH3). 2 HP Motors are included.
Product Details
- Stock No: PROD01
- Manufacturer: Evapco
- Model: LSWA-41C
- Serial Number: 97390
Cooling Tower Details
- Nominal Tons (TR): 102.08
- Cooling Capacity (GPM): 245
- Pump Included: Yes
- Circuit Type: Closed
Previous Refrigerant
- Previous Refrigerant: Ammonia (R717 | NH3)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: Fan Belt Drive Motor: 15 HP. Spray Pump Motor: CAT No: NA145JM-1.54, Hz: 60, HP: 1.5, RPM: 1740, Volts: 208-230/460, FLA: 4.7-4/2.2.
Dimensions:
- Length (Inches): 192
- Width (Inches): 125
- Height (Inches): 84
- Weight (LBS): 6,750
- # of Pieces for Shipping: 2
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!