Evapco TFC4-9812VF-100M Ammonia Evaporator Coil- 85 TR (Low Temperature)

Evapco TFC4-9812VF-100M Ammonia Evaporator Coil- 85 TR (Low Temperature)

Evapco TFC4-9812VF-100M Ammonia Evaporator Coil- It previously ran on Ammonia (R717 | NH3). Included are HP fan motors.

Product Details

  • Stock No: GENR34
  • Manufacturer: Evapco
  • Model: TFC4-9812VF-100M
  • Serial Number: 6-301373 B

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Wet Capacity (BTUH/ °F TD): 68,160
  • Est. Tons (TR) @15TD Wet: 85.2
  • Frosted Capacity (BTUH/ °F TD): 68,160
  • Est. Tons (TR) @15TD Frosted: 85.2
  • Air Flow (CFM): 81,488
  • Face Velocity (FPM): 832
  • Coil Volume (ft3): 48.95
  • Coil Type: Flooded
  • Feed Type: Top
  • Coil Defrost: Gas
  • Sound Level (dbA @ 10): 100
  • Left or Right Handed: Left
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 137
  • Width (Inches): 33
  • Height (Inches): 79
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No

Evapco TFC4-9812VF-100M Ammonia Evaporator Coil- 85 TR (Low Temperature)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed