F.R. Horman and Co. Stainless Steel Filter Press
F.R. Horman and Co. Stainless Steel Filter Press
F.R. Horman and Co. Stainless Steel Filter Press. Model T-240. S/N H15847. 25 Plates. 23-1/2 in. x 24 in. Plates. Cake Surface Area: 62.4 sq. ft. Inlets/outlets: (4) 1 in. dia. NPT (male). Casters and stainless steel base. Overall dimensions: 72 in. L x 30 in. W x 44.5 in. H. (ACN661).
Product Details
- Product ID: 797
- Stock No: 45.JWIMS-8a
- Manufacturer: F. R. Horman and Co. Inc.
- Model: T-240
- Serial Number: H15847
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!