Falco Refrigerated Silo Stainless Steel 8,000 Imperial Gallons = 9,607.6 US Gallons
Falco Refrigerated Silo Stainless Steel 8,000 Imperial Gallons = 9,607.6 US Gallons
Falco Refrigerated Silo Stainless Steel- 8,000 Imperial Gallons = 9,607.6 US Gallons. S/N 597. Vertical Agitator. 12 Gauge. Jacket test pressure: 80 psi. Shell material: 304 stainless steel. Outlets top 2 in. and bottom 3 in. with triclover air valves. Inside dimensions: 9 ft. 6 in. dia. x 20 ft. H. Overall dimensions: 10 ft. 6 in. W x 26 ft. H.
Product Details
- Product ID: 6130
- Stock No: HDPW122.70
- Manufacturer: Falco
- Model:
- Serial Number: 597
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Falco Refrigerated Silo Stainless Steel- 8,000 Imperial Gallons = 9,607.6 US Gallons. S/N 597. Vertical Agitator. 12 Gauge. Jacket test pressure: 80 psi. Shell material: 304 stainless steel. Outlets top 2 in. and bottom 3 in. with triclover air valves. Inside dimensions: 9 ft. 6 in. dia. x 20 ft. H. Overall dimensions: 10 ft. 6 in. W x 26 ft. H.
- manufacturer: Falco
- name: Falco Refrigerated Silo Stainless Steel 8,000 Imperial Gallons = 9,607.6 US Gallons
- product_id: 6130
- serial_number: 597
- stock_no: HDPW122.70
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.