FBN Metal Products Belt Conveyor - 15 in. W

FBN Metal Products Belt Conveyor - 15 in. W

FBN Metal Products Belt Conveyor. Model: 32-48-15. Conveyor effective length: 4 ft. Belt width: 1 ft. 3 in. Electric motor,0.75 hp, 1725 rpm, 208-230/460 V, 3.2-3/1.5 amps, 60 Hz, 3 phase. Gear ratio: 60.1:1. Final rpm: 29. Conveyor infeed/exit height: 2 ft. 6-1/2 in. Overall dimensions: 4 ft. 2 in. L x 2 ft. W x 3 ft. 1/2 in. H.

Product Details

  • Stock No: GM420B.3
  • Manufacturer: FBN Metal Products
  • Model: 32-48-15
  • Serial Number: 15825

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FBN Metal Products Belt Conveyor - 15 in. W

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed