Fedco Piston Style Filler/Depositor

Fedco Piston Style Filler/Depositor

Fedco Piston Style Filler/Depositor. Model: 10-PIST. (10) 1 in. L x 1/4 in. W filling heads. It is used for depositing batters for baked goods. (4) Wheel for easy maneuverability. Control panel features, a Focus control pcb, and a Danner DC power supply model: PS15-1. Baldor Industrial Motor, 1/3 hp, 1750 rpm, 90A/100/50F V, 3.7A/0.4/0.8F amps, 60 Hz. Overall dimensions: 60 in. L x 37 in. W x 52 in. H. (XMR3)

Product Details

  • Product ID: 4041
  • Stock No: FPPE099.1
  • Manufacturer: FES
  • Model: 10-PIST
  • Serial Number: 110

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Fedco Piston Style Filler/Depositor. Model: 10-PIST. (10) 1 in. L x 1/4 in. W filling heads. It is used for depositing batters for baked goods. (4) Wheel for easy maneuverability. Control panel features, a Focus control pcb, and a Danner DC power supply model: PS15-1. Baldor Industrial Motor, 1/3 hp, 1750 rpm, 90A/100/50F V, 3.7A/0.4/0.8F amps, 60 Hz. Overall dimensions: 60 in. L x 37 in. W x 52 in. H. (XMR3)
  • manufacturer: FES
  • model: 10-PIST
  • name: Fedco Piston Style Filler/Depositor
  • product_id: 4041
  • serial_number: 110
  • stock_no: FPPE099.1

Fedco Piston Style Filler/Depositor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed